Zoro Homepage

Atlanta Vintage Brass Handlesets Vintage Brass

  • Mfr # 6513.033.KC

  • Zoro # G1457992


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Vintage Brass
Series
Estate
Width
0
Color
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6513.033.KC
Zoro #
G1457992
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Atlanta Vintage Brass Handlesets Vintage
Material
Brass
Finish
Vintage Brass
Series
Estate
Color
Vintage Brass

Description

Item Atlanta Vintage Brass Handlesets Vintage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.