Zoro Homepage
This item is Discontinued.
Baldwin Baldwin Prestige 352CYKARB15 Passage Car 93520-002

Baldwin Prestige 352CYKARB15 Passage Car (Discontinued)

  • Mfr # 93520-002
  • Zoro # G1836552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93520-002
Zoro #
G1836552
UPC #
883351225748
Country of Origin
China

Dimensions

Height
3.1
Length
10
Width
5.1

Details

Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Keyway Type
Car
Series
Prestige
Style
Knob
Finish
Satin Nickel
Item
Baldwin Prestige 352CYKARB15 Passage Car
Strike Type
Round Corner Full Lip Strike
Material
Brass
Color
Satin Nickel
Weight
2.7
Strike
Round Corner Full Lip Strike
Function
Half Dummy

Description

Item Baldwin Prestige 352CYKARB15 Passage Car

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.