This item is Discontinued.

Baldwin Baldwin Prestige 354TOLSLB11PS Entry Tor 93540-019

This item is Discontinued.

Baldwin

Baldwin Prestige 354TOLSLB11PS Entry Tor (Discontinued)

Mfr # 93540-019
Zoro # G2019009
UPC # 883351654654
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93540-019
Zoro #
G2019009
UPC #
883351654654
Country of Origin
China

Dimensions

Height
3.1
Width
4.8
Length
10

Details

Keyway Type
Kwikset SmartKey
Item
Baldwin Prestige 354TOLSLB11PS Entry Tor
Series
Prestige
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Venetian Bronze
Number of Pins
5 Pin Cylinder
Strike Type
Round Corner Full Lip Strike
Material
Brass
Color
Venetian Bronze
Weight
2.7
Strike
Round Corner Full Lip Strike
Function
Entry

Description

Item Baldwin Prestige 354TOLSLB11PS Entry Tor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.