Zoro Homepage

Baldwin Reserve 8BR0709010 Patio Deadbol

  • Mfr # 8BR0709010

  • Zoro # G2019462


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Material
Brass / Steel
Finish
Satin Black
Color
Satin Black
Height
0
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8BR0709010
Zoro #
G2019462
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Material
Brass / Steel
Finish
Satin Black
Color
Satin Black
Item
Baldwin Reserve 8BR0709010 Patio Deadbol
Function
Patio
Series
Reserve
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve 8BR0709010 Patio Deadbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.