
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9BR7020-005
Zoro #
G1837149
UPC #
884011520760
Country of Origin
China
Dimensions
Length
6
Height
1
Width
1.5
Details
Item
Baldwin Reserve 9BR7020005 Flush Bolt Ma
Series
Reserve
Material
Brass
Color
Matte Antique Nickel
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve 9BR7020005 Flush Bolt Ma, Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.