
Baldwin Reserve DCCSD112 Double Cylinder
Mfr # DC.CSD.112
Zoro # G2031983
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Weight
2.205
Length
5.3
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC.CSD.112
Zoro #
G2031983
UPC #
884011490483
Country of Origin
China
Dimensions
Length
5.3
Height
3.4
Width
5.4
Details
Series
Reserve
Keyway Type
C Keyway
Item
Baldwin Reserve DCCSD112 Double Cylinder
Weight
2.205
Finish
Venetian Bronze
Color
Venetian Bronze
Includes
Latch
Material
Brass
Strike Type
Dual Strike
Cylinder
Double
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Function
Double Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Number of Pins
5 Pin Cylinder
Description
Baldwin Reserve DCCSD112 Double Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.