Baldwin Reserve DCLAJXCONCRR112S Double
Mfr # DCLAJXCONCRR112S
Zoro # G2043910
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Length
0
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCLAJXCONCRR112S
Zoro #
G2043910
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Baldwin Reserve DCLAJXCONCRR112S Double
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Color
Venetian Bronze
Material
Brass
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
7.6059
Description
Baldwin Reserve DCLAJXCONCRR112S Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.