Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwin Reserve DCTRD112X150 Double Cyli

  • Mfr # DC.TRD.112X150

  • Zoro # G2354884


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Series
Reserve
Keyway Type
C Keyway
Length
5.3
Finish
Satin Nickel
Width
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC.TRD.112X150
Zoro #
G2354884
UPC #
-
Country of Origin
China

Dimensions

Length
5.3
Width
5.3
Height
3.5

Details

Series
Reserve
Keyway Type
C Keyway
Item
Baldwin Reserve DCTRD112X150 Double Cyli
Finish
Satin Nickel
Includes
Latch
Function
Double Cylinder
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Cylinder
Double
Style
Traditional
Material
Brass
Color
Venetian Bronze by Satin Nickel
Number of Pins
5 Pin Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve DCTRD112X150 Double Cyli

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.