Zoro Homepage

Baldwin Reserve ENCONCRR150 Entry Contem

  • Mfr # EN.CON.CRR.150

  • Zoro # G2361044


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Keyway Type
C Keyway
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN.CON.CRR.150
Zoro #
G2361044
UPC #
884011835918
Country of Origin
China

Dimensions

Height
3.6
Width
5.9
Length
11.2

Details

Material
Brass
Keyway Type
C Keyway
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Item
Baldwin Reserve ENCONCRR150 Entry Contem
Number of Pins
5 Pin Cylinder
Style
Knob
Includes
Latch
Finish
Satin Nickel
Strike Type
Dual Strike
Color
Satin Nickel
Function
Entry
Strike
Dual Strike
Weight
4.0786

Description

Item Baldwin Reserve ENCONCRR150 Entry Contem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.