Zoro Homepage

Baldwin Reserve ENELLTAR003 Entry Ellips

  • Mfr # EN.ELL.TAR.003

  • Zoro # G2361123


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Style
Traditional
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Includes
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN.ELL.TAR.003
Zoro #
G2361123
UPC #
884011556516
Country of Origin
China

Dimensions

Width
5.9
Length
11.2
Height
3.7

Details

Keyway Type
C Keyway
Style
Traditional
Item
Baldwin Reserve ENELLTAR003 Entry Ellips
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Includes
Latch
Finish
Brass
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Series
Reserve
Strike
Dual Strike
Material
Brass
Function
Entry
Color
Lifetime Brass
Weight
4

Description

Item Baldwin Reserve ENELLTAR003 Entry Ellips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.