Zoro Homepage

Baldwin Reserve ENROUCRR112 Entry Round

  • Mfr # EN.ROU.CRR.112

  • Zoro # G2361281


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Style
Round Knob
Includes
Latch
Number of Pins
5 Pin Cylinder
Series
Reserve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN.ROU.CRR.112
Zoro #
G2361281
UPC #
884011730718
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Keyway Type
C Keyway
Style
Round Knob
Item
Baldwin Reserve ENROUCRR112 Entry Round
Includes
Latch
Number of Pins
5 Pin Cylinder
Series
Reserve
Finish
Venetian Bronze
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Material
Brass
Color
Venetian Bronze
Function
Entry
Strike
Dual Strike

Description

Item Baldwin Reserve ENROUCRR112 Entry Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.