
Baldwin Reserve ENROUTAR260 Entry Round
Mfr # EN.ROU.TAR.260
Zoro # G2361482
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Number of Pins
5 Pin Cylinder
Includes
Latch
Strike Type
Dual Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN.ROU.TAR.260
Zoro #
G2361482
UPC #
884011556660
Country of Origin
China
Dimensions
Height
3.3
Length
10.9
Width
5.7
Details
Keyway Type
C Keyway
Style
Traditional
Item
Baldwin Reserve ENROUTAR260 Entry Round
Number of Pins
5 Pin Cylinder
Includes
Latch
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Bright Chrome
Series
Reserve
Strike
Dual Strike
Material
Brass
Function
Entry
Color
Bright Chrome
Weight
2.9
Description
Item Baldwin Reserve ENROUTAR260 Entry Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.