
Baldwin Reserve ENRUSRAR492 Entry Rustic
Mfr # EN.RUS.RAR.492
Zoro # G1900499
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Knob
Includes
Latch
Finish
White Bronze
Series
Reserve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN.RUS.RAR.492
Zoro #
G1900499
UPC #
884011556691
Country of Origin
China
Dimensions
Height
3.1
Length
10.8
Width
5.6
Details
Keyway Type
C Keyway
Style
Knob
Item
Baldwin Reserve ENRUSRAR492 Entry Rustic
Includes
Latch
Finish
White Bronze
Series
Reserve
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Material
Brass
Color
White Bronze
Strike
Dual Strike
Function
Entry
Weight
3.6
Description
Item Baldwin Reserve ENRUSRAR492 Entry Rustic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.