Zoro Homepage

Baldwin Reserve ENRUSRSR492 Entry Rustic

  • Mfr # EN.RUS.RSR.492

  • Zoro # G2361805


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Style
Knob
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Includes
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN.RUS.RSR.492
Zoro #
G2361805
UPC #
884011541369
Country of Origin
China

Dimensions

Width
5.9
Height
3.7
Length
11.2

Details

Keyway Type
C Keyway
Style
Knob
Item
Baldwin Reserve ENRUSRSR492 Entry Rustic
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Includes
Latch
Finish
White Bronze
Number of Pins
5 Pin Cylinder
Series
Reserve
Strike
Dual Strike
Color
White Bronze
Function
Entry
Material
Brass
Weight
3.9

Description

Item Baldwin Reserve ENRUSRSR492 Entry Rustic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.