Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwin Reserve FDCRYTAR003 Full Dummy C

  • Mfr # FD.CRY.TAR.003

  • Zoro # G2096200


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD.CRY.TAR.003
Zoro #
G2096200
UPC #
884011836250
Country of Origin
China

Dimensions

Width
5.9
Height
3.7
Length
11.1

Details

Item
Baldwin Reserve FDCRYTAR003 Full Dummy C
Finish
Brass
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Function
Full Dummy
Material
Brass
Weight
2.3

Description

Item Baldwin Reserve FDCRYTAR003 Full Dummy C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products