Zoro Homepage
This item is Discontinued.
Baldwin Baldwin Reserve FDCRYTAR141 Full Dummy C FD.CRY.TAR.141

Baldwin Reserve FDCRYTAR141 Full Dummy C (Discontinued)

  • Mfr # FD.CRY.TAR.141
  • Zoro # G1902413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD.CRY.TAR.141
Zoro #
G1902413
UPC #
884011836281
Country of Origin
China

Dimensions

Width
5.9
Height
3.6
Length
11.1

Details

Item
Baldwin Reserve FDCRYTAR141 Full Dummy C
Series
Reserve
Color
Bright Nickel
Material
Brass
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
2.2046

Description

Baldwin Reserve FDCRYTAR141 Full Dummy C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.