Zoro Homepage

Baldwin Reserve FDCRYTRR260 Full Dummy C

  • Mfr # FD.CRY.TRR.260

  • Zoro # G0062415


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Series
Reserve
Color
Bright Chrome
Material
Brass
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD.CRY.TRR.260
Zoro #
G0062415
UPC #
884011834614
Country of Origin
China

Dimensions

Width
5.9
Length
11.2
Height
3.6

Details

Item
Baldwin Reserve FDCRYTRR260 Full Dummy C
Series
Reserve
Color
Bright Chrome
Material
Brass
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
1.7

Description

Item Baldwin Reserve FDCRYTRR260 Full Dummy C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.