
Baldwin Reserve FDCRYTSR152 Full Dummy C (Discontinued)
- Mfr # FD.CRY.TSR.152
- Zoro # G1902553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.CRY.TSR.152
Zoro #
G1902553
UPC #
00655093209849
Country of Origin
China
Dimensions
Height
3.7
Width
5.6
Length
11.2
Details
Item
Baldwin Reserve FDCRYTSR152 Full Dummy C
Series
Reserve
Color
Matte Antique Nickel
Material
Brass
Weight
2.4
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve FDCRYTSR152 Full Dummy C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.