This item is Discontinued.

Baldwin Baldwin Reserve FDDELXDECRTRR152 Full Du FD.DELXDEC.R.TRR.152

Baldwin Reserve FDDELXDECRTRR152 Full Du (Discontinued)

  • Mfr # FD.DELXDEC.R.TRR.152
  • Zoro # G0064156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.DELXDEC.R.TRR.152
Zoro #
G0064156
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Baldwin Reserve FDDELXDECRTRR152 Full Du
Lockset Function
Full Dummy
Finish
Matte Antique Nickel
Series
Reserve
Features
Right Hand
Material
Brass
Color
Matte Antique Nickel
Style
Traditional
Weight
6.155
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDDELXDECRTRR152 Full Du

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.