This item is Discontinued.

Baldwin Baldwin Reserve FDDELXDECRTSR003THK Full FDDELXDECRTSR003THK

This item is Discontinued.

Baldwin

Baldwin Reserve FDDELXDECRTSR003THK Full (Discontinued)

Mfr # FDDELXDECRTSR003THK
Zoro # G0064138
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDDELXDECRTSR003THK
Zoro #
G0064138
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Baldwin Reserve FDDELXDECRTSR003THK Full
Lockset Function
Full Dummy
Finish
Brass
Series
Reserve
Features
Right Hand
Material
Brass
Color
Lifetime Brass
Style
Traditional
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDDELXDECRTSR003THK Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.