This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.DELXDEC.R.TSR.260
Zoro #
G0064418
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Baldwin Reserve FDDELXDECRTSR260 Full Du
Series
Reserve
Material
Brass
Color
Bright Chrome
Weight
6.155
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDDELXDECRTSR260 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.