This item is Discontinued.

Baldwin Baldwin Reserve FDDELXROUTSR003 Full Dum FD.DELXROU.TSR.003

Baldwin Reserve FDDELXROUTSR003 Full Dum (Discontinued)

  • Mfr # FD.DELXROU.TSR.003
  • Zoro # G0065809
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.DELXROU.TSR.003
Zoro #
G0065809
UPC #
884011730961
Country of Origin
China

Dimensions

Width
6.4
Height
3.6
Length
22.1

Details

Item
Baldwin Reserve FDDELXROUTSR003 Full Dum
Series
Reserve
Material
Brass
Color
Lifetime Brass
Weight
5.9
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDDELXROUTSR003 Full Dum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.