
Baldwin Reserve FDDELXTRATRR003 Full Dum (Discontinued)
- Mfr # FD.DELXTRA.TRR.003
- Zoro # G0066204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.DELXTRA.TRR.003
Zoro #
G0066204
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Baldwin Reserve FDDELXTRATRR003 Full Dum
Lockset Function
Full Dummy
Finish
Brass
Series
Reserve
Color
Lifetime Brass
Material
Brass
Style
Traditional
Lockset Handle Type
Knob
Weight
6.155
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDDELXTRATRR003 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.