This item is Discontinued.

This item is Discontinued.
Baldwin Reserve FDELIXDECRTRR049 Full Du (Discontinued)
Mfr #
FD.ELIXDEC.R.TRR.049
Zoro #
G0067848
UPC # 884011600011
Country of Origin China
Category Dummy Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.ELIXDEC.R.TRR.049
Zoro #
G0067848
UPC #
884011600011
Country of Origin
China
Dimensions
Length
22.0472
Width
6.6929
Height
3.622
Details
Item
Baldwin Reserve FDELIXDECRTRR049 Full Du
Series
Reserve
Material
Brass
Color
Matte Brass and Black
Weight
6.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDELIXDECRTRR049 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.