This item is Discontinued.

Baldwin Baldwin Reserve FDELIXTRATAR049 Full Dum FD.ELIXTRA.TAR.049

This item is Discontinued.

Baldwin

Baldwin Reserve FDELIXTRATAR049 Full Dum (Discontinued)

Mfr # FD.ELIXTRA.TAR.049
Zoro # G2366629
UPC # 884011479372
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.ELIXTRA.TAR.049
Zoro #
G2366629
UPC #
884011479372
Country of Origin
China

Dimensions

Height
3.6
Length
22.1
Width
6.4

Details

Item
Baldwin Reserve FDELIXTRATAR049 Full Dum
Lockset Function
Full Dummy
Finish
Matte Brass and Black
Series
Reserve
Material
Brass
Color
Matte Brass and Black
Style
Traditional
Lockset Handle Type
Knob
Weight
6.9
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDELIXTRATAR049 Full Dum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.