
Baldwin Reserve FDKODXARCRRAR481 Full Du (Discontinued)
- Mfr # FD.KODXARC.R.RAR.481
- Zoro # G1904610
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.KODXARC.R.RAR.481
Zoro #
G1904610
UPC #
884011479563
Country of Origin
China
Dimensions
Length
22
Height
3.7
Width
6.4
Details
Item
Baldwin Reserve FDKODXARCRRAR481 Full Du
Lockset Function
Full Dummy
Finish
Dark Bronze
Series
Reserve
Features
Right Hand
Material
Brass
Color
Dark Bronze
Lockset Handle Type
Arch Lever
Weight
7.65
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDKODXARCRRAR481 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.