This item is Discontinued.

Baldwin Baldwin Reserve FDKODXTAPLRAR492 Full Du FD.KODXTAP.L.RAR.492

This item is Discontinued.

Baldwin

Baldwin Reserve FDKODXTAPLRAR492 Full Du (Discontinued)

Mfr # FD.KODXTAP.L.RAR.492
Zoro # G0070097
UPC # 884011824523
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.KODXTAP.L.RAR.492
Zoro #
G0070097
UPC #
884011824523
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Baldwin Reserve FDKODXTAPLRAR492 Full Du
Lockset Function
Full Dummy
Finish
White Bronze
Series
Reserve
Color
White Bronze
Material
Brass
Style
Left Hand
Weight
7.6
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDKODXTAPLRAR492 Full Du

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.