This item is Discontinued.
This item is Discontinued.
Baldwin Reserve FDLAJXCONCSR112THK Full (Discontinued)
Mfr #
FD.LAJXCON.CSR.112.THK
Zoro #
G2097950
Country of Origin China
Category Dummy Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.LAJXCON.CSR.112.THK
Zoro #
G2097950
UPC #
-
Country of Origin
China
Dimensions
Width
6.3
Length
21.9
Height
3.6
Details
Item
Baldwin Reserve FDLAJXCONCSR112THK Full
Lockset Function
Full Dummy
Finish
Venetian Bronze
Series
Reserve
Color
Venetian Bronze
Material
Brass
Lockset Handle Type
Knob
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
5.9
Description
Baldwin Reserve FDLAJXCONCSR112THK Full
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.