This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FDLAJXTUBLCSR055X150
Zoro #
G0070806
UPC #
-
Country of Origin
China
Dimensions
Width
6.5
Height
3.7
Length
22
Details
Item
Baldwin Reserve FDLAJXTUBLCSR141X150 Lef
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Material
Brass
Color
Bright Nickel by Satin Nickel
Style
Left Hand
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
5.8
Product Type
Tube
Description
Baldwin Reserve FDLAJXTUBLCSR141X150 Lef
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.