This item is Discontinued.

Baldwin Baldwin Reserve FDLONXRUSRSR492 Full Dum FD.LONXRUS.RSR.492

Baldwin Reserve FDLONXRUSRSR492 Full Dum (Discontinued)

  • Mfr # FD.LONXRUS.RSR.492
  • Zoro # G1905030
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.LONXRUS.RSR.492
Zoro #
G1905030
UPC #
884011493675
Country of Origin
China

Dimensions

Height
3.5
Length
21.9
Width
6.5

Details

Item
Baldwin Reserve FDLONXRUSRSR492 Full Dum
Series
Reserve
Color
White Bronze
Material
Brass
Weight
8.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDLONXRUSRSR492 Full Dum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.