This item is Discontinued.

No Product Image Available

Baldwin Reserve FDLONXSQURCSR481X112 Ful (Discontinued)

  • Mfr # FD.LONXSQU.R.CSR.481X112
  • Zoro # G2098109
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.LONXSQU.R.CSR.481X112
Zoro #
G2098109
UPC #
884011813572
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Baldwin Reserve FDLONXSQURCSR481X112 Ful
Lockset Function
Full Dummy
Finish
Dark Bronze
Series
Reserve
Features
Right Hand
Color
Dark Bronze by Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
9.3

Description

Baldwin Reserve FDLONXSQURCSR481X112 Ful

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.