This item is Discontinued.

Baldwin Baldwin Reserve FDLONXTAPLRAR481THK Full FDLONXTAPLRAR481THK

This item is Discontinued.

Baldwin

Baldwin Reserve FDLONXTAPLRAR481THK Full (Discontinued)

Mfr # FDLONXTAPLRAR481THK
Zoro # G0071199
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDLONXTAPLRAR481THK
Zoro #
G0071199
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Baldwin Reserve FDLONXTAPLRAR481THK Full
Series
Reserve
Color
Dark Bronze
Material
Brass
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDLONXTAPLRAR481THK Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.