This item is Discontinued.
This item is Discontinued.
Baldwin Reserve FDLONXTAPLRSR481 Full Du (Discontinued)
Mfr #
FD.LONXTAP.L.RSR.481
Zoro #
G2098160
UPC # 884011470904
Country of Origin China
Category Dummy Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.LONXTAP.L.RSR.481
Zoro #
G2098160
UPC #
884011470904
Country of Origin
China
Dimensions
Height
3.7
Length
22.1
Width
6.6
Details
Item
Baldwin Reserve FDLONXTAPLRSR481 Full Du
Lockset Function
Full Dummy
Finish
Dark Bronze
Series
Reserve
Color
Dark Bronze
Material
Brass
Style
Left Hand
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
8.2
Description
Baldwin Reserve FDLONXTAPLRSR481 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.