This item is Discontinued.

This item is Discontinued.
Baldwin Reserve FDLONXTAPRRSR492 Full Du (Discontinued)
Mfr #
FD.LONXTAP.R.RSR.492
Zoro #
G0071278
UPC # 884011495617
Country of Origin China
Category Dummy Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.LONXTAP.R.RSR.492
Zoro #
G0071278
UPC #
884011495617
Country of Origin
China
Dimensions
Width
6.5
Height
3.7
Length
22.1
Details
Item
Baldwin Reserve FDLONXTAPRRSR492 Full Du
Lockset Function
Full Dummy
Finish
White Bronze
Series
Reserve
Material
Brass
Features
Right Hand
Color
White Bronze
Weight
8
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDLONXTAPRRSR492 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.