This item is Discontinued.

Baldwin Baldwin Reserve FDMIAXSQULCRR112THK Full FDMIAXSQULCRR112THK

Baldwin Reserve FDMIAXSQULCRR112THK Full (Discontinued)

  • Mfr # FDMIAXSQULCRR112THK
  • Zoro # G0071445
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDMIAXSQULCRR112THK
Zoro #
G0071445
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Baldwin Reserve FDMIAXSQULCRR112THK Full
Lockset Function
Full Dummy
Finish
Venetian Bronze
Series
Reserve
Color
Venetian Bronze
Material
Brass
Style
Miami
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDMIAXSQULCRR112THK Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.