This item is Discontinued.

This item is Discontinued.
Baldwin Reserve FDMIAXTUBLCSR112 Full Du (Discontinued)
Mfr #
FD.MIAXTUB.L.CSR.112
Zoro #
G0071874
UPC # 884011622617
Country of Origin China
Category Dummy Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.MIAXTUB.L.CSR.112
Zoro #
G0071874
UPC #
884011622617
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Baldwin Reserve FDMIAXTUBLCSR112 Full Du
Lockset Function
Full Dummy
Finish
Venetian Bronze
Series
Reserve
Material
Brass
Color
Venetian Bronze
Style
Miami
Weight
6.34
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Product Type
Tube
Description
Baldwin Reserve FDMIAXTUBLCSR112 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.