This item is Discontinued.

Baldwin Baldwin Reserve FDMIAXTUBRCSR150 Full Du FD.MIAXTUB.R.CSR.150

This item is Discontinued.

Baldwin

Baldwin Reserve FDMIAXTUBRCSR150 Full Du (Discontinued)

Mfr # FD.MIAXTUB.R.CSR.150
Zoro # G0071899
UPC # 884011597878
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.MIAXTUB.R.CSR.150
Zoro #
G0071899
UPC #
884011597878
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Baldwin Reserve FDMIAXTUBRCSR150 Full Du
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Color
Satin Nickel
Features
Right Hand
Material
Brass
Style
Miami
Weight
6.34
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Product Type
Tube

Description

Baldwin Reserve FDMIAXTUBRCSR150 Full Du

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.