
Baldwin Reserve FDNAPXDECLTSR112THK Full (Discontinued)
- Mfr # FDNAPXDECLTSR112THK
- Zoro # G0073387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FDNAPXDECLTSR112THK
Zoro #
G0073387
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Baldwin Reserve FDNAPXDECLTSR112THK Full
Series
Reserve
Color
Venetian Bronze
Material
Brass
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDNAPXDECLTSR112THK Full
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.