This item is Discontinued.

Baldwin Baldwin Reserve FDNAPXDECRTSR150THK Full FDNAPXDECRTSR150THK

This item is Discontinued.

Baldwin

Baldwin Reserve FDNAPXDECRTSR150THK Full (Discontinued)

Mfr # FDNAPXDECRTSR150THK
Zoro # G0073509
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDNAPXDECRTSR150THK
Zoro #
G0073509
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Baldwin Reserve FDNAPXDECRTSR150THK Full
Series
Reserve
Material
Brass
Color
Satin Nickel
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDNAPXDECRTSR150THK Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.