
Baldwin Reserve FDNAPXFEDRTRR150 Full Du
Mfr # FD.NAPXFED.R.TRR.150
Zoro # G0074674
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Width
0
Color
Satin Nickel
Material
Brass
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD.NAPXFED.R.TRR.150
Zoro #
G0074674
UPC #
884011731890
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Baldwin Reserve FDNAPXFEDRTRR150 Full Du
Series
Reserve
Color
Satin Nickel
Material
Brass
Weight
5.89
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDNAPXFEDRTRR150 Full Du
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.