This item is Discontinued.

Baldwin Baldwin Reserve FDNAPXFEDRTSR152 Full Du FD.NAPXFED.R.TSR.152

This item is Discontinued.

Baldwin

Baldwin Reserve FDNAPXFEDRTSR152 Full Du (Discontinued)

Mfr # FD.NAPXFED.R.TSR.152
Zoro # G0074945
UPC # 884011498335
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.NAPXFED.R.TSR.152
Zoro #
G0074945
UPC #
884011498335
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Baldwin Reserve FDNAPXFEDRTSR152 Full Du
Series
Reserve
Material
Brass
Color
Matte Antique Nickel
Weight
5.89
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDNAPXFEDRTSR152 Full Du

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.