
Baldwin Reserve FDNAPXTRATSR112THK Full (Discontinued)
- Mfr # FDNAPXTRATSR112THK
- Zoro # G2099131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDNAPXTRATSR112THK
Zoro #
G2099131
UPC #
-
Country of Origin
China
Dimensions
Width
6.378
Height
3.7008
Length
22.0472
Details
Item
Baldwin Reserve FDNAPXTRATSR112THK Full
Lockset Function
Full Dummy
Finish
Venetian Bronze
Series
Reserve
Material
Brass
Color
Venetian Bronze
Lockset Handle Type
Knob
Style
Traditional
Weight
5.3
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDNAPXTRATSR112THK Full
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.