This item is Discontinued.

This item is Discontinued.
Baldwin Reserve FDNEWXDECRTAR112 Full Du (Discontinued)
Mfr #
FD.NEWXDEC.R.TAR.112
Zoro #
G0077009
UPC # 884011532961
Country of Origin China
Category Dummy Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.NEWXDEC.R.TAR.112
Zoro #
G0077009
UPC #
884011532961
Country of Origin
China
Dimensions
Length
21.6535
Width
5.9843
Height
3.1496
Details
Item
Baldwin Reserve FDNEWXDECRTAR112 Full Du
Lockset Function
Full Dummy
Finish
Venetian Bronze
Series
Reserve
Features
Right Hand
Color
Venetian Bronze
Material
Brass
Style
Traditional
Weight
6.395
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDNEWXDECRTAR112 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.