This item is Discontinued.

This item is Discontinued.
Baldwin Reserve FDNEWXTRATAR049 Full Dum (Discontinued)
Mfr #
FD.NEWXTRA.TAR.049
Zoro #
G0079066
UPC # 884011478856
Country of Origin China
Category Dummy Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.NEWXTRA.TAR.049
Zoro #
G0079066
UPC #
884011478856
Country of Origin
China
Dimensions
Width
6.5
Length
22
Height
3.7
Details
Item
Baldwin Reserve FDNEWXTRATAR049 Full Dum
Series
Reserve
Material
Brass
Color
Matte Brass and Black
Weight
5.9525
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDNEWXTRATAR049 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.