This item is Discontinued.

Baldwin Baldwin Reserve FDROUTAR152 Full Dummy R FD.ROU.TAR.152

Baldwin Reserve FDROUTAR152 Full Dummy R (Discontinued)

  • Mfr # FD.ROU.TAR.152
  • Zoro # G0079373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD.ROU.TAR.152
Zoro #
G0079373
UPC #
884011557865
Country of Origin
China

Dimensions

Width
6.1
Height
3.8
Length
11.1

Details

Item
Baldwin Reserve FDROUTAR152 Full Dummy R
Finish
Matte Antique Nickel
Series
Reserve
Style
Traditional
Color
Matte Antique Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Function
Full Dummy
Weight
3.6

Description

Item Baldwin Reserve FDROUTAR152 Full Dummy R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.