This item is Discontinued.

This item is Discontinued.
Baldwin Reserve FDROUTSR049 Full Dummy R (Discontinued)
Mfr #
FD.ROU.TSR.049
Zoro #
G1906945
UPC # 884011494016
Country of Origin China
Category Dummy Door Knobs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.ROU.TSR.049
Zoro #
G1906945
UPC #
884011494016
Country of Origin
China
Dimensions
Length
11.1
Height
3.6
Width
5.8
Details
Item
Baldwin Reserve FDROUTSR049 Full Dummy R
Finish
Matte Brass and Black
Series
Reserve
Style
Traditional
Color
Matte Brass and Black
Material
Brass
Function
Full Dummy
Weight
3.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve FDROUTSR049 Full Dummy R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.