This item is Discontinued.

This item is Discontinued.
Baldwin Reserve FDSANXCONCRR112 Full Dum (Discontinued)
Mfr #
FD.SANXCON.CRR.112
Zoro #
G0080484
UPC # 884011840639
Country of Origin China
Category Dummy Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.SANXCON.CRR.112
Zoro #
G0080484
UPC #
884011840639
Country of Origin
China
Dimensions
Width
6.5
Length
22
Height
3.8
Details
Item
Baldwin Reserve FDSANXCONCRR112 Full Dum
Lockset Function
Full Dummy
Finish
Venetian Bronze
Series
Reserve
Material
Brass
Color
Venetian Bronze
Style
Round
Lockset Handle Type
Knob
Weight
6.8343
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDSANXCONCRR112 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.