This item is Discontinued.

Baldwin Baldwin Reserve FDSANXSQUCSR190 Full Dum FDSANXSQUCSR190

Baldwin Reserve FDSANXSQUCSR190 Full Dum (Discontinued)

  • Mfr # FDSANXSQUCSR190
  • Zoro # G1907042
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDSANXSQUCSR190
Zoro #
G1907042
UPC #
823079462865
Country of Origin
China

Dimensions

Width
6.5
Length
22.1
Height
3.8

Details

Item
Baldwin Reserve FDSANXSQUCSR190 Full Dum
Series
Reserve
Color
Satin Black
Material
Brass
Weight
7.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDSANXSQUCSR190 Full Dum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.