This item is Discontinued.

No Product Image Available

Baldwin Reserve FDSANXSQURCSR112X150 Rig (Discontinued)

  • Mfr # FD.SANXSQU.R.CSR.112X150
  • Zoro # G1907121
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.SANXSQU.R.CSR.112X150
Zoro #
G1907121
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Baldwin Reserve FDSANXSQURCSR112X150 Rig
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Color
Venetian Bronze by Satin Nickel
Features
Right Hand
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
6.5036

Description

Baldwin Reserve FDSANXSQURCSR112X150 Rig

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.