
Baldwin Reserve FDSEAXSQULCSR260 Full Du (Discontinued)
- Mfr # FD.SEAXSQU.L.CSR.260
- Zoro # G2100163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.SEAXSQU.L.CSR.260
Zoro #
G2100163
UPC #
884011479839
Country of Origin
China
Dimensions
Width
6.8
Length
22.1
Height
3.7
Details
Item
Baldwin Reserve FDSEAXSQULCSR260 Full Du
Lockset Function
Full Dummy
Finish
Bright Chrome
Series
Reserve
Material
Brass
Color
Bright Chrome
Style
Left Hand
Weight
6.9
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDSEAXSQULCSR260 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.